DESCRIPTION

Centron International Slip x Male 450# Fiberglass Adapter

C3000ASMFGAK

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Male
End Connections
Slip x Male
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Fiberglass
Pressure Class
450#