DESCRIPTION

Centron International 450# Spigot x Gasket Fiberglass Adapter

C3000ASGFGAK

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Spigot
End Connection 2
Gasket
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Fiberglass
Pressure Class
450#
Size
2 in x 2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday