DESCRIPTION

Stub Fiberglass Flange

C3000AFGFS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Stub
End Connection 2
Stub
End Connections
Stub
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Material
Fiberglass
Pressure Class
150#