DESCRIPTION

Centron International Stub Fiberglass Flange

CSHP600FGFS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Stub
End Connection 2
Stub
End Connections
Stub
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Fiberglass
Pressure Class
300#