DESCRIPTION

Centron International Threaded x Bell End Fiberglass Reducing Bushing

CFGREDB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Bell End
End Connections
Threaded x Bell End
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Fitting Type
Reducing
Material
Fiberglass