DESCRIPTION

Centron International Fiberglass Reducing Bushing

CFGREDB

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
6 in
Fitting Size 2
4 in
Material
Fiberglass
Size
6 in x 4 in