DESCRIPTION

Centron International Fiberglass Tapered Nipple

C3000AFGN12

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Tapered
Fitting Size 1
3 in
Length
12 in
Material
Fiberglass
Size
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday