DESCRIPTION

Centron International Stub End Fiberglass Adapter

C3000AHTSE

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Stub
End Connection 2
Stub
End Connections
Stub
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Fiberglass
Pressure Class
450#