DESCRIPTION

Centrotherm Eco Systems InnoFlue® 4 in. Straight Vent Pipe

CISVL043

Length:

SPECIFICATIONS

Collection
InnoFlue®
Diameter
4 in
Length
3 ft
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY