3 in. 30 Degree Straight Polypropylene Elbow
InnoFlue® 3 in. 30 Degree Straight Polypropylene Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- InnoFlue®
- Elbow Degree:
- 30 DD
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No