DESCRIPTION

Centrotherm Eco Systems Bell End Poly Vent Termination

CISLPT02

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Bell End
End Connections
Bell End
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic