50 ft. 16/3 ga SJTW Extension Cord in Lime Green
50 ft. 16/3 ga SJTW Extension Cord in Lime Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High visibility vinyl jacket provides safety underfoot and insures the heavy duty cold weather PVC cord will retain its flexibility in temperatures well below freezing
- General purpose cord for everyday use in most applications
- Each male plug has a built in amber neon light which indicates that there is power in the cord and outlet
- Molded plugs provide safe use
Specifications
- Color Finish Name:
- Lime Green
- Length:
- 50 ft
- Product Type:
- Extension Cord
- UL Listed:
- No
- Wire Gauge (AWG):
- 16/3 ga