1/2 in. Level Wound Coil
1/2 in. Level Wound Coil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 1/2 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- NSF Certified:
- No
- Pressure Class:
- 340#
- Product Type:
- Coil Refrigeration Tubing
- Wall Thickness:
- 0.032 in