DESCRIPTION

Cerro Wire & Cable 10 ga Thin Stranded Copper Wire in Green

THHN10STRGR500

MORE SIZES AVAILABLE

  • PRICE

    LENGTH

     

SPECIFICATIONS

Cable or Wire Type
THHN
Color Finish
Green
Color Finish Category
Greens
Length
500 ft
Material
Copper