• Cart

DESCRIPTION

Cerro Wire & Cable Vinylon® 14 ga Solid THHN Copper Wire

C112140

Color Finish

 

SPECIFICATIONS

AMP
10
ASTM Specifications
ASTM B-3
Cable or Wire Type
THHN
Collection
Vinylon®
Color Finish
Black
Color Finish Category
Blacks
Material
Copper
Volts
600V
Wire Gauge
14 ga

Starting at
Call for Pricing
  • QUANTITY