DESCRIPTION

Cerro Wire & Cable 8 ga Thin Solid Copper Wire in Black

THHN8SOLBK500

MORE SIZES AVAILABLE

  • PRICE

    LENGTH

     

SPECIFICATIONS

Cable or Wire Type
THHN
Color Finish
Black
Color Finish Category
Blacks
IsAcceptableImage
Length
500 ft
Material
Copper