Certainteed Corporation ToughGard®2 1 x 47-1/2 in. Textile Liner C709101

DESCRIPTION

  • Can be used in most types of comfort heating and cooling duct systems, operating at velocities up to 6,000 fpm (30.5 m/s) and temperatures to 250° F (121° C)
  • Durable, abuse-resistant and easy to clean
  • Factory-applied edge coating that assures sealing of the transverse edges as per SMACNA and NAIMA installation standards
  • More water repellent than standard duct liners
  • Provides excellent thermal properties, exhibits low air flow resistance and meets all applicable fire resistance standards and building code requirements
  • The product can be precision cut using both manual and automatic cutting equipment
  • Used primarily as an acoustical liner in HVAC sheet Metal ducts to absorb unwanted crosstalk, equipment and air rush noise

Certainteed Corporation ToughGard®2 1 x 47-1/2 in. Textile Liner

C709101

Length:

SPECIFICATIONS

ASTM Specifications
ASTM C-1071, ASTM C-1338, ASTM C-411, ASTM E-84, ASTM G-21, ASTM G-22
Collection
ToughGard®2
Length
100 ft
Thickness
1 in
Width
47-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS