DESCRIPTION

Certainteed Corporation Certa-Lok™ Yelomine™ 18 ft. IPS Plastic Pressure Pipe

C741081

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Collection
Certa-Lok™ Yelomine™
End Connection 1
IPS
Length
18 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday