Certainteed Corporation SoftTouch™ 2-1/8 x 48 in. Duct Wrap Foil Scrim Kraft C707043

DESCRIPTION

  • FSK vapor retarder facing
  • Insulate rectangular and round heating, ventilating and air conditioning ductwork
  • Thermal efficiency reduces unwanted heat loss or gain from equipment and ductwork
  • When properly installed in the correct thickness, this product virtually eliminates condensation problems on cold duct surfaces

Certainteed Corporation SoftTouch™ 2-1/8 x 48 in. Duct Wrap Foil Scrim Kraft

C707043

Length:

SPECIFICATIONS

Collection
SoftTouch™
Length
75 ft
Material
Fiberglass
Thickness
2 1/8 in
Width
48 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS