Certainteed Corporation Ultra Duct™ 2 x 48 in. 22-Piece Pallet Black Duct Board C708301

DESCRIPTION

  • Acoustically excellent - keeps air rush and equipment noise in a home to a minimum
  • Provides superior moisture resistance compared to other duct boards
  • Reduces or eliminates call-backs and results in satisfied homeowners
  • Surface is treated with an EPA-registered antimicrobial agent to reduce the potential for microbial growth

Certainteed Corporation Ultra Duct™ 2 x 48 in. 22-Piece Pallet Black Duct Board

C708301

Length:

SPECIFICATIONS

Collection
Ultra Duct™
Length
120 in
Material
Fiberglass
Width
48 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS