DESCRIPTION
- Duct wrap provides thermal efficiency that reduces unwanted heat loss or gain from equipment and ductwork
- Now made with SoftTouch for a softer, less itchy product
- This blanket-type insulation is composed of glass fibers bonded together with a thermosetting resin
- Virtually eliminates condensation problems on cold duct surfaces
Certainteed Corporation SoftTouch™ 2 x 48 in. Duct Wrap Foil Scrim Kraft
C703262
Length:
SPECIFICATIONS
- Collection
- SoftTouch™
- Length
- 75 ft
- Material
- Fiberglass
- Thickness
- 2 in
- Width
- 48 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday