• Cart

DESCRIPTION

  • Designed to eliminate costly concrete thrust blocks in a properly engineered water system

Certainteed Corporation Certa-Lok™ Yelomine™ 20 ft. DR 18 PVC Pressure Pipe

C2821

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2241
AWWA Specifications
AWWA C-900
Collection
Certa-Lok™ Yelomine™
Length
20 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Outside Diameter
6-9/10 in
Pipe Tubing Size
6 in
Pressure Class
CL150
Schedule Class
DR 18