DESCRIPTION

  • PVC is lightweight, easy to handle and flexible, and offers excellent corrosion and chemical resistance

Certainteed Corporation Certa-Lok™ Yelomine™ 20 ft. Plastic Pressure Pipe

C29125

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2241
Collection
Certa-Lok™ Yelomine™
Length
20 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Outside Diameter
12-3/4 in
Pipe Tubing Size
12 in
Pressure Class
CL200