Certainteed Corporation 20 ft. Schedule 80 Threaded Plastic Well Casing Pipe C870385

DESCRIPTION

  • Lightweight and easy to handle

Certainteed Corporation 20 ft. Schedule 80 Threaded Plastic Well Casing Pipe

C870385

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-1785
End Connection 1
Threaded
End Connection 2
Threaded
Length
20 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
320 psi
NSF Certified
Yes
NSF Specifications
NSF 14
Outside Diameter
1 in
Pipe Tubing Size
1 in
Schedule Class
80
Wall Thickness
0.179 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday