DESCRIPTION

  • Manufactured from a specially formulated PVC compound that contains impact modifiers and UV (Ultraviolet) inhibitors

Certainteed Corporation Certa-Lok™ Yelomine™ 20 ft. SDR 17 Plastic Pressure Pipe

C2125

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2241
Collection
Certa-Lok™ Yelomine™
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Pipe Tubing Size
2 in
Pressure Class
CL250
Schedule Class
SDR 17