DESCRIPTION

  • Lightweight and easy to handle

Certainteed Corporation 20 ft. SDR 21 Solvent Weld Plastic Well Casing Pipe

C654336

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-480
End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
Inside Diameter
5 in
Length
20 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
115 psi
NSF Certified
Yes
NSF Specifications
NSF 14
Outside Diameter
6 in
Pipe Tubing Size
6 in
Pressure Class
CL200
Schedule Class
SDR 21
Wall Thickness
0.316 in