Certainteed Corporation SoftTouch™ 3 x 48 in. Duct Wrap Foil Scrim Kraft C703265

DESCRIPTION

  • FSK vapor retarder facing
  • Insulate rectangular and round heating, ventilating and air conditioning ductwork
  • Thermal efficiency reduces unwanted heat loss or gain from equipment and ductwork
  • When properly installed in the correct thickness, this product virtually eliminates condensation problems on cold duct surfaces

Certainteed Corporation SoftTouch™ 3 x 48 in. Duct Wrap Foil Scrim Kraft

C703265

Length:

SPECIFICATIONS

Collection
SoftTouch™
Length
50 ft
Material
Fiberglass
Thickness
3 in
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS