8 in. PVC Coupling
Fluid-Tite™ 8 in. PVC Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Supplied complete with gaskets
Documents
Specifications
- ASTM:
- ASTM D-2241, ASTM D-1785
- AWWA:
- AWWA C-900
- Collection:
- Fluid-Tite™
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Coupling
- Length:
- 9-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 305 psi
- UL Listed:
- Yes
- Weight:
- 13.6 lb