DESCRIPTION

Certainteed Corporation 8 in. PVC IPS Repair Coupling

C741098

Length:

SPECIFICATIONS

Diameter
8 in
Length
18 in
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY