2 in. x 10 ft. Certa-Lok Plastic Pressure Pipe
Certa-Lok® Yelomine® 2 in. x 10 ft. Certa-Lok Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2444, ASTM D-2241
- Application:
- Industrial, Sewage, Vacuum Lines, Water Systems
- Collection:
- Certa-Lok® Yelomine®
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- Certa-Lok
- End Connection 2:
- Certa-Lok
- End Connections:
- Certa-Lok
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 2 in
- Pressure Class:
- 250#
- Schedule Class:
- SDR 17
- Wall Thickness:
- 0.14 in