6 in. x 20 ft. Certa-Lok SDR 21 Plastic Pressure Pipe

You last purchased this on
 
Napco

Certa-Lok™ Yelomine™ 6 in. x 20 ft. Certa-Lok SDR 21 Plastic Pressure Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Napco

Certa-Lok™ Yelomine™ 6 in. x 20 ft. Certa-Lok SDR 21 Plastic Pressure Pipe

  • Fast #
  • Part #C22725
  • Item #1446286
  • Manufacturer Part #32G06002031800NC
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Manufactured from a specially formulated PVC compound that contains impact modifiers and UV (Ultraviolet) inhibitors that provide higher impact strength over an extended period of time and can be used in above-ground, exposed applications as well as in un
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-2241
Collection:
Certa-Lok™ Yelomine™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
Certa-Lok
End Connection 2:
Certa-Lok
End Connections:
Certa-Lok x Certa-Lok
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF14, NSF16
NSF Certified:
Yes
PipeTubing Size:
6 in
Pressure - Maximum:
250 psi
Pressure Class:
CL200
Schedule Class:
SDR 21
Waterworks PVC Pipe Type:
SDR 21