DESCRIPTION

Certainteed Corporation Certa-Lok™ Yelomine™ DR 14 Plastic Pressure Pipe

C290237

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Collection
Certa-Lok™ Yelomine™
Color Finish
Blue
IsAcceptableImage
Material
Plastic
Material Type
PVC
Pipe Tubing Size
10 in
Schedule Class
DR 14