12 in. PVC Coupling
Fluid-Tite™ 12 in. PVC Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3139, ASTM F-477
- Collection:
- Fluid-Tite™
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 305 psi
- UL Listed:
- UL 1285/UL 157
- Weight:
- 35.2 lb