DESCRIPTION

  • Supplied complete with gaskets

Certainteed Corporation High Deflection Stop Coupling

C7407

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

AWWA Specifications
AWWA C-900
Fits Pipe Size
8 in
Length
9-1/4 in
Maximum Pressure
200 psi
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday