DESCRIPTION

  • Supplied complete with gaskets

Certainteed Corporation IPS PVC Repair Cast Coupling

C741029

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM 3139
End Connection 1
IPS
Fits Pipe Size
2 in
Length
18 in
Maximum Pressure
250 psi

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday