• Cart

DESCRIPTION

Certainteed Corporation Fluid-Tite™ OD Repair Coupling

C4313

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Collection
Fluid-Tite™
End Connection 1
OD
End Connection 2
OD
End Connections
OD
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Cast Iron
Maximum Pressure
305 psi
NSF Certified
No