DESCRIPTION

Certainteed Corporation PVC Restrained Joint Pipe and Coupling

C39C14002030200

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM C-905
Clean Bagged
No
FM Approved
No
Fitting Size 1
14 in
Fitting Size 2
14 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
DR 18
Size
14 in x 14 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday