DESCRIPTION

Certainteed Corporation Certa-Lok Restrained Joint PVC Pressure Piping System with Coupling

C247217

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2241, ASTM D-3139, ASTM D-635, ASTM F-477
Collection
Certa-Lok
End Connection 1
Gasket
FM Approved
No
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
PVC
Maximum Temperature
158
NSF Certified
Yes
Pipe Tubing Size
14 in
Schedule Class
125