DESCRIPTION

Certainteed Corporation Certa-Lok™ Yelomine™ SDR 17 Plastic Pressure Pipe

C216213

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Collection
Certa-Lok™ Yelomine™
Fire Suppression System Rated
No
Material
Plastic
Material Type
PVC
Maximum Pressure
250 psi
NSF Certified
Yes
Pipe Tubing Size
2 in
Schedule Class
SDR 17

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday