DESCRIPTION

Certainteed Corporation Certa-Lok™ Yelomine™ SDR 26 Plastic Pressure Pipe

C215223

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2241
Collection
Certa-Lok™ Yelomine™
Fire Suppression System Rated
No
Material
Plastic
Material Type
PVC
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 16
Outside Diameter
12-3/4 in
Pipe Tubing Size
12 in
Schedule Class
SDR 26
Wall Thickness
0.490 in