SoftTouch™ Fiberglass 48 in. Duct Wrap

Part #C703262  |  Item #952010  |  Manufacturer Part #703262

Call for Pricing

Width:

48 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Duct wrap provides thermal efficiency that reduces unwanted heat loss or gain from equipment and ductwork
  • Virtually eliminates condensation problems on cold duct surfaces
  • Now made with SoftTouch for a softer, less itchy product
  • This blanket-type insulation is composed of glass fibers bonded together with a thermosetting resin

Specifications

Collection: SoftTouch™

Length: 75 ft

Material: Fiberglass

Product Type: Duct Wrap

R value: R6.9

Thickness: 2 in

Width: 48 in