DESCRIPTION

Certainteed Corporation Tapped Plastic Coupling

C705403

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
2 in
Fitting Size 2
3/4 in
Fitting Sizes
2 in x 3/4 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC