ToughGard® R 100 ft. x 47 x 0.5 in. Fiberglass Duct Liner in Black

Part #C727070  |  Item #4048514  |  Manufacturer Part #727070

Call for Pricing EACH

Thickness:

0.5 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: ToughGard® R

Color Finish: Black

Length: 100 ft

Material: Fiberglass

Product Type: Duct Liner

R value: R2.1

Thickness: 0.5 in

Width: 47 in