12 ft. Nylon Sling

You last purchased this on
 
Certex USA

12 ft. Nylon Sling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Certex USA

12 ft. Nylon Sling

  • Fast #
  • Part #CCX07012612
  • Item #4228030
  • Manufacturer Part #CX070126-12
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Height:
12 ft
Length:
12 ft
Lift Capacity:
12400 lb
Material:
Plastic
Material Type:
Nylon
Tool Type:
Web Sling
Width:
2 in