1/2 in. 9200 lbs. Ratch Load Binder
1/2 in. 9200 lbs. Ratch Load Binder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Short reach hooks for maximum take-up
- Infinite adjustment
- Heavy duty, rigid, all steel construction
- Meets D.O.T. And C.V.S.A. Specification
- Continuous take-up
Documents
Specifications
- Diameter:
- 1/2 in
- Lift Capacity:
- 9200 lb
- Material:
- Steel
- Number of Tools Included:
- 1
- Weight:
- 12.25 lb
- Width:
- 3/8 in
- Work Load Limit:
- 9200 lb