6 ft. x 2 in. Plastic Double Sling

You last purchased this on
 
Certex USA

6 ft. x 2 in. Plastic Double Sling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Certex USA

6 ft. x 2 in. Plastic Double Sling

  • Fast #
  • Part #CCX0701266
  • Item #4228027
  • Manufacturer Part #CX070126-6
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Length:
6 ft
Material:
Plastic
Material Type:
Nylon
Width:
2 in