10 in. 2-Shelf Class A First Aid Cabinet
This product has been replaced by
Manufacturer Part #K622-034
10 in. 2-Shelf Class A First Aid Cabinet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contents are individually boxed and packaged
- Single-use packaging ensures uncontaminated product for treating injuries
- Application first aid
- Strong latches keep the first aid kit closed and secure
- Pre-drilled holes allow fast and easy removal of wall mounted kits in an emergency
Documents
Specifications
- ANSI:
- ANSI Z308.1
- Application:
- First Aid
- Depth:
- 4-1/2 in
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Length:
- 10 in
- Material:
- Metal
- OSHA:
- OSHA 29 CFR 1910.151
- Width:
- 15 in