Metal Class B First Aid Kit in White

This product has been replaced by

Class B First Aid Kit
Certified Safety Class B First Aid Kit
Manufacturer Part #K622-019
You last purchased this on
 
Certified Safety

Metal Class B First Aid Kit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Class B First Aid Kit
Certified Safety Class B First Aid Kit
Manufacturer Part #K622-019
Certified Safety

Metal Class B First Aid Kit in White

  • Fast #
  • Part #CK615019
  • Item #7740519
  • Manufacturer Part #K615-019
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For high risk or complex work environments
  • Use anywhere PPE is worn
  • Application first aid
  • Pre-drilled holes allow fast and easy removal of wall mounted kits in an emergency
  • Our kits strong latches ensures your first aid supplies are secure and easily accessible
  • Single-use packaging ensures uncontaminated product for treating injuries
  • Filled with a large variety of high-quality first aid products
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z308.1 2015
Application:
First Aid
Brand Model Compatibility:
Class B 36
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2-1/2 in
Height:
9-1/2 in
Installation Type:
Wall Mount
Length:
14 in
Material:
Metal
OSHA:
OSHA 29 CFR 1910.151
Size:
14 in x 14 in x 9-1/2 in x 2-1/2 in
Width:
14 in