Cervantes *CVR* THREE LIGHT VAN STRIP

Part #MVS9203LBR

Type:

MBA481BL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Cervantes collection
  • 3 A19 Medium 100 watt light bulbs
  • Gold luster inside sand blasted outside glass shades
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative liberty bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Collection: Cervantes

Color Finish: Liberty Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Gold Luster, Sandblast

Height: 9-1/4 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Length: 26-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Traditional

Number Of Lights: 3

Power Source: Hardwired

Type: MBA481BL

UL Listed: Yes

Volts: 120V

Watts: 100