50 lb. Residential High Yield Bentonite Gel

You last purchased this on
 
Cetco

Super Gel-X® 50 lb. Residential High Yield Bentonite Gel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cetco

Super Gel-X® 50 lb. Residential High Yield Bentonite Gel

  • Fast #
  • Part #CBAGS50
  • Item #449662
  • Manufacturer Part #102-B050
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Helps prevent loss circulation
  • Highly concentrated for maximum yield
  • Cools and lubricates bit
  • Removes cuttings
  • Stabilizes boreholes
  • Reduces solids and increases lifting power
  • Mixes quickly and easily
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 60
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Super Gel-X®
NSF:
NSF 60
NSF Certified:
Yes
Product Type:
Gel
Size:
50 lb